Hooded Disposable Coveralls, 6XL, White, zipper

  • Mfr # NB127SWH6X002500

  • Zoro # G4848299


product price:  $174.99
/pk 25, $7.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB127SWH6X002500
Zoro #
G4848299
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6XL
Thickness
10 Mil
Fits Chest Size
56 3/4 in to 60 1/4 in
Maximum Height
85 in
Minimum Height
81 in
Chest Size - Maximum
60-3/4 in
Chest Size - Minimum
57-1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 127, ASTM D257, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
29 3/4 in
Series
ProShield 50/127
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility
Reduced Spray
Yes
Closure Features
Zipper
Hood Style
Respirator Fit
Gas Tight
No
Anti-Static
No
Spray Tight
No
Liquid Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Attached Hood
Yes
Material Weight
1.5 oz/sq yd
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Brand and Series
Dupont ProShield(R) 50
Material Performance
Light Duty
Packaging
Bulk
Includes Boot Covers
No
Garment Style
Coverall
High-Visibility
No
EPA Protection Level
C
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 60 3/4 in, Chest Size - Minimum 57 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.