Shop DUPONT

Hooded Disposable Coveralls, Xl, White, Microporous Film Laminate

  • Mfr # NB127SWHXL002500
  • Zoro # G4848341

product price: 
$
117.99
/pk of 25, $4.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProShield 50
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB127SWHXL002500
Zoro #
G4848341
UPC #
-
Country of Origin
Multiple
Item
Disposable Coveralls
Color
White
Material
ProShield 50
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 127, ASTM D257, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
28 1/4 in
Series
NB127S
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility
Packaging
Bulk
Garment Style
Coverall
Includes Outer Boot Flaps
No
Liquid Tight
No
Gas Tight
No
Spray Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Reduced Spray
Yes
Anti-Static
No
Material Weight
1.5 oz/sq yd
Attached Hood
Yes
Material Performance
Light Duty
Brand and Series
Dupont ProShield(R) 50
Closure Features
Zipper
Includes Boot Covers
No
Includes Thumb Loops
No
Hood Style
Respirator Fit
High-Visibility
No
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
ProShield(R) 50
Wire Color
White
Traction Material
ProShield 50

Dimensions

Size
XL
Fits Chest Size
ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility
Thickness
10 mil
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Maximum
44 1/4 in
Chest Size - Minimum
40-3/4 in

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 1/4 in, Chest Size - Minimum 40 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.