This item is Discontinued.

Dupont Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 6000 FR, Elastic Wrist, Open Ankle, Orange TP198TOR5X0002BN

Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 6000 FR, Elastic Wrist, Open Ankle, Orange (Discontinued)

  • Mfr # TP198TOR5X0002BN
  • Zoro # G2009651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP198TOR5X0002BN
Zoro #
G2009651
UPC #
-
Country of Origin
United States

Dimensions

Disposable Clothing Size
5XL
Fits Chest Size
59-3/4 in to 63-1/4 in
Fits Waist Size
65 1/2 in
Thickness
34 mil
Height - Minimum
79 in
Chest Size - Minimum
59 3/4 in
Named Size
5XL
Chest Size - Maximum
63 1/4 in
Height - Maximum
80 in

Details

Item
Chemical Resistant Coveralls
Color
Orange
Material
Tychem(R) 6000 FR
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
8.2 oz
Inseam
31 1/2 in
Series
Tychem 6000 FR
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Ankle Style
Open
Disposable Clothing Primary Material
Tychem(R) 6000 FR
Cuff Styles
Elastic
Color Family
Oranges
High Visibility
Yes
Pathogen & Chemical Ratings
ASTM F1001, ASTM F1670, ASTM F1671, ASTM F1383
Closure Features
Storm Flap
Flame Resistance & Retardance Ratings
NFPA 2112
Coverall Material
Tychem(R) 6000 FR
Brand and Series
Dupont
High-Visibility
Yes
ATPV Rating
15 cal/sq cm
Flame Resistance and Retardance Ratings
NFPA 1992; NFPA 70E
Reduced Spray
Yes
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Hazard Risk Category
2
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Attached Hood
Yes
Wrist Closure
Elastic
Hood Style
Respirator Fit
Material Weight
8.2 oz/sq yd

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Open, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 80 in, Height - Minimum 79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.