This item is Discontinued.

Dupont Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 6000 FR, Elastic Wrist, Open Ankle, Orange TP198TORLG0002BN

Chemical Resistant Coveralls, Hooded Coverall, Tychem(R) 6000 FR, Elastic Wrist, Open Ankle, Orange (Discontinued)

  • Mfr # TP198TORLG0002BN
  • Zoro # G2009642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP198TORLG0002BN
Zoro #
G2009642
UPC #
-
Country of Origin
United States

Dimensions

Fits Chest Size
38-3/4 in to 42-1/4 in
Thickness
34 mil
Fits Waist Size
50 in
Disposable Clothing Size
L
Height - Minimum
65 in
Named Size
L
Chest Size - Maximum
42 1/4 in
Height - Maximum
69 in
Chest Size - Minimum
38 3/4 in

Details

Item
Chemical Resistant Coveralls
Color
Orange
Material
Tychem(R) 6000 FR
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
8.2 oz
Inseam
27 1/2 in
Series
Tychem 6000 FR
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 6000 FR
Color Family
Oranges
Level of Protection
Liquid Tight
Ankle Style
Open
Cuff Styles
Elastic
Coverall Material
Tychem(R) 6000 FR
High Visibility
Yes
Flame Resistance & Retardance Ratings
NFPA 2112
Closure Features
Storm Flap
Pathogen & Chemical Ratings
ASTM F1001, ASTM F1670, ASTM F1671, ASTM F1383
Brand and Series
Dupont
High-Visibility
Yes
ATPV Rating
15 cal/sq cm
Hazard Risk Category
2
Attached Hood
Yes
Reduced Spray
Yes
Hood Style
Respirator Fit
Material Weight
8.2 oz/sq yd
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
NFPA 1992; NFPA 70E
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Wrist Closure
Elastic

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Open, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 69 in, Height - Minimum 65 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.