Respirator Fit Hood. Elastic Wrists. Double Storm Flap with Adhesive Closure. Lime Yellow. MD

  • Mfr # TK128TLYMD000200

  • Zoro # G3834844


product price: $275.99
/pk 2, $138.00/ea
Free Shipping & Returns

Key Features

Color
Lime Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK128TLYMD000200
Zoro #
G3834844
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Thickness
28 mil
Fits Chest Size
36 1/4 in to 39 3/4 in
Minimum Height
63 in
Chest Size - Minimum
36-1/4 in
Chest Size - Maximum
39 3/4 in
Maximum Height
69 in

Details

Item
Coveralls
Color
Lime Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
11 oz
Inseam
28 1/2 in
Series
Tychem 10000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Gas, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Industry Type
Healthcare
Level of Protection
Gas Tight
Color Family
Yellows
Features
Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals
Gas Tight
No
Spray Tight
Yes
Garment Style
Coverall
Anti-Static
No
Attached Hood
Yes
Reduced Spray
Yes
Hood Style
Respirator Fit
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Liquid Tight
Yes
Packaging
Bulk
Material Weight
12 oz/sq yd
Closure Features
Storm Flap
Includes Outer Boot Flaps
Yes
Includes Boot Covers
No
Includes Thumb Loops
No
Material Performance
Heavy Duty
Brand and Series
Dupont Tychem(R) 10000
High-Visibility
No
EPA Protection Level
B
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Lime Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals, Flame Resistance and Retardance Ratings 16 CFR 1610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.