Lab Frock, ProClean(R), Serged, Knee Length, White, 30 PK

  • Mfr # PC271SWH3X00300B

  • Zoro # G5373681


product price:  $170.99
/pk 30, $5.70/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC271SWH3X00300B
Zoro #
G5373681
UPC #
056453628001
Country of Origin
China

Dimensions

Named Size
3XL
Length
Knee Length
Fits Chest Size
43 in to 46 in
Size
3XL
For Height
74 in to 76 in
Thickness
10 mil
Overall Length
40 1/2 in
Maximum Height
76 in
Maximum Chest Size
51 1/4 in
Minimum Height
74 in
Height - Minimum
74 in
Chest Size - Maximum
51 1/4 in
Height - Maximum
76 in
Chest Size - Minimum
47 3/4 in

Details

Item
Lab Frock
Color
White
Material
ProClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
ProClean
Collar Style
Plain
Cuff Style
Elastic
Gender
Unisex
ISO Class
ISO 6
Packaging
Bulk
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Cleanroom Class
ISO 6 (Class 1,000) and above
Launderable
No
Brand and Series
Dupont ProClean(R)
Protection Type
Cleanroom
Garment Style
Lab Frock
Material Weight
1.8 oz/sq yd
Pattern
Solid
Attached Hood
No
Wrist Closure
Elastic
Material Performance
Medium Duty
Anti-Static
No
Sterile/Non-Sterile
Non-Sterile
Federal 209E Clean Room Class
1,000
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Liquid Dispersal Type
Splash
Product Type
Frock
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
1,000

Description

Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.