Lab Frock, ProClean(R), Serged, Knee Length, White, 30 PK

  • Mfr # PC271SWH4X00300B

  • Zoro # G5372351


product price:  $190.99
/pk 30, $6.37/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC271SWH4X00300B
Zoro #
G5372351
UPC #
-
Country of Origin
China

Dimensions

Named Size
4XL
Length
Knee Length
Size
4XL
Fits Chest Size
46 in to 52 in
Maximum Chest Size
54 1/4 in
Maximum Height
79 in
Thickness
10 mil
For Height
76 in to 79 in
Minimum Height
76 in
Overall Length
41 1/2 in
Height - Maximum
82 in
Chest Size - Minimum
50 3/4 in
Height - Minimum
76 in
Chest Size - Maximum
54 1/4 in

Details

Item
Lab Frock
Color
White
Material
ProClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
ProClean
Collar Style
Plain
Cuff Style
Elastic
Gender
Unisex
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 6
Material Weight
1.8 oz/sq yd
Wrist Closure
Elastic
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Protection Type
Cleanroom
Federal 209E Clean Room Class
1,000
Packaging
Bulk
Launderable
No
Pattern
Solid
Cleanroom Class
ISO 6 (Class 1,000) and above
Brand and Series
Dupont ProClean(R)
Material Performance
Medium Duty
Attached Hood
No
Garment Style
Lab Frock
Anti-Static
No
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Frock
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
1,000

Description

Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.