Lab Frock, ProShield(R), Serged, 39 3/4 in, White, 30 PK

  • Mfr # PB271SWHMD003000

  • Zoro # G904970710


product price:  $80.65
/pk 30, $2.69/ea
Free Shipping & Returns

Key Features

Material
ProShield(R)
Named Size
M
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB271SWHMD003000
Zoro #
G904970710
UPC #
0888120014820
Country of Origin
Viet Nam

Dimensions

Named Size
M
Length
39 3/4 in
Size
M
Minimum Height
63 in
Maximum Height
67 in
Maximum Chest Size
36 3/4 in
Minimum Chest Size
36 1/4 in
Overall Length
36 1/2 in
Thickness
12 mil
Height - Maximum
67 in
Chest Size - Minimum
36 1/4 in
Chest Size - Maximum
39 3/4 in
Height - Minimum
63 in

Details

Item
Lab Frock
Color
White
Material
ProShield(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
Series
ProShield 10
Collar Style
Mandarin
Packaging
Bulk
Gender
Unisex
Features
Extends Below Hip
Sterile/Non-Sterile
Non-Sterile
Protection Type
Chemical
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Cuff Style
Elastic
Garment Style
Lab Frock
Material Weight
1.3 oz/sq yd
Attached Hood
No
Wrist Closure
Elastic
Material Performance
Light Duty
Pattern
Solid
Anti-Static
No
Product Type
Frock
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash

Description

Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends Below Hip, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, Liquid Dispersal Type Splash, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.