Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dupont M, Orange, Zipper TYFCHA5TORMD002500

M, Orange, Zipper (Discontinued)

  • Mfr # TYFCHA5TORMD002500
  • Zoro # G3783145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYFCHA5TORMD002500
Zoro #
G3783145
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
M
Thickness
7 mil
Fits Chest Size
36 1/4 in to 39 1/4 in
Disposable Clothing Size
M
Minimum Chest Size
44 3/4 in
Maximum Height
69 in
Minimum Height
56 in
Maximum Chest Size
39 1/4 in
Named Size
M

Details

Item
Hooded Coverall
Color
Orange
Material
Spunbonded Polyethylene
Fabric Weight
3.5 oz/sq yd
Inseam
32 in
Closure Type
Zipper
Level of Protection
Liquid Tight
Series
Tychem 6000
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Tychem(R) 6000
Cuff Style
Elastic
Ankle Style
Elastic
Seam Style
Taped
Standards
ASTM D3776, D3787, D5733, D751, D2582
Hood Style
Respirator Fit
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Includes Thumb Loops
No
Reduced Spray
Yes
Garment Style
Coverall
Spray Tight
Yes
Anti-Static
No
Includes Outer Boot Flaps
No
Material Weight
3.5 oz/sq yd
Gas Tight
No
Includes Boot Covers
No
Packaging
Bulk
Material Performance
Light Duty
Liquid Tight
Yes
Attached Hood
Yes
Sterile/Non-Sterile
Non-Sterile
Protection Type
Chemical
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
Accessory Type
Hooded Coveralls
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash, Spray
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Ankle Closure
Elastic
EPA Protection Level
B
Wrist Closure
Elastic

Description

Hooded Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Type Zipper, Color Orange, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 69 in, Height - Minimum 56 in, High-Visibility No, Hood Style Respirator Fit, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.