Shop DUPONT

model TY800. Coverall with hood. Serged and over- Elastic thumb loops. LG

  • Mfr # TJ198TWHLG0025PI
  • Zoro # G7369218

product price: 
$
339.99
/pk of 25, $13.60/ea
Free Shipping & Returns

Key Features

Size
L
Color
White
Material
Tyvek 800
Seam Style
Taped
Closure Type
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TJ198TWHLG0025PI
Zoro #
G7369218
UPC #
-
Country of Origin
Cambodia
Item
Coveralls
Color
White
Material
Tyvek 800
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
9.0 oz
Inseam
32 1/4 in
Series
Tyvek 800
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Features
Elastic Waist (Glued-in)
Color Family
Whites
Hood Style
Respirator Fit
Liquid Tight
Yes
Attached Hood
Yes
Material Weight
59 oz/sq yd
Includes Thumb Loops
Yes
Material Performance
Medium Duty
Reduced Spray
Yes
Brand and Series
Dupont Tyvek(R) 800
Closure Features
Storm Flap
Gas Tight
No
Packaging
Bulk
Includes Boot Covers
No
Anti-Static
No
Includes Outer Boot Flaps
No
Garment Style
Coverall
Spray Tight
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
High-Visibility
No
Pathogen and Chemical Ratings
Meets ISO 16603, Meets ISO 16604
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
EPA Protection Level
B
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Front Closure
Adhesive
Shell Material
Tyvek(R) 800
Wire Color
White
Traction Material
Tyvek 800

Dimensions

Size
L
Thickness
5.9 mil
Fits Chest Size
Elastic Waist (Glued-in)
Maximum Height
69 in
Minimum Height
65 in
Chest Size - Minimum
39 in
Chest Size - Maximum
42-2/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Waist (Glued-in), Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.