PB122S BU Lab Coat, Spunbond meltblown spunbond (SMS), Snaps Closure, Blue, 5XL, 30 PK

  • Mfr # PB219SBU5X003000

  • Zoro # G516267116


product price:  $121.99
/pk 30, $4.07/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Spunbond meltblown spunbond
Named Size
5XL
Closure Type
Snaps
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB219SBU5X003000
Zoro #
G516267116
UPC #
888120016367
Country of Origin
Viet Nam

Dimensions

Named Size
5XL
Thickness
12 mil

Details

Item
Lab Coat
Color
Blue
Material
Spunbond meltblown spunbond
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Series
PB122S BU
Collar Style
Knit
Attached Hood
No
Cuff Style
Elastic Knit
Wrist Closure
Snap
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed
Features
Applications Include: General Maintenance, Janitorial/Cleaning and other Dirty Work, Frontsnap Closure, Made to the High Quality Standards you have come to Expect from Dupont, Manufactured Under Specifications that do not Contain Natural Rubber Latex, Proshield(R) 10 Garments have been Optimized for Comfort, Softness While Enabling you to Cut Costs for Disposable Garments, Set Sleeve
Material Coating
SMS
Sterilization Status
Non-Sterile
Material Weight
1.3 oz/sq yd
Packaging
Bulk
Product Type
Lab Coat
Standards
16 CFR 1610, AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D3786, ASTM D5034, ASTM D5587
Anti-Static
No

Description

Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Elastic Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.