ProClean Disposable Lab Coat, ProClean(R), Snaps Closure, White, XL, 30 PK

  • Mfr # PC270SWHXL00300B

  • Zoro # G3864244


product price: $157.99
/pk 30, $5.27/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC270SWHXL00300B
Zoro #
G3864244
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Length
41 3/4 in
Fits Chest Size
38 in to 40 in
Size
XL
Maximum Height
74 in
Minimum Height
68 in
Overall Length
39 1/4 in
Thickness
10 mil
For Height
68 in to 74 in
Maximum Chest Size
44 1/4 in
Height - Maximum
76 in
Chest Size - Minimum
46 3/4 in
Chest Size - Maximum
50 1/4 in
Height - Minimum
74 in

Details

Item
Disposable Lab Coat
Color
White
Material
ProClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
ProClean
Collar Style
Plain
Cuff Style
Elastic
Wrist Closure
Elastic
Material Performance
Medium Duty
Gender
Unisex
Cleanroom Class
ISO 6 (Class 1,000) and above
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Pattern
Solid
Material Weight
1.8 oz/sq yd
Sterile/Non-Sterile
Non-Sterile
Launderable
No
Anti-Static
No
Federal 209E Clean Room Class
1,000
Packaging
Bulk
Protection Type
Cleanroom
Brand and Series
Dupont ProClean(R)
Attached Hood
No
ISO Class
ISO 6
Garment Style
Lab Frock
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
1,000
Features
Bound Neck, Tunneled Elastic Wrists
Product Type
Frock
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.