ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, Blue, 2XL, 30 PK

  • Mfr # PB212SBU2X003000

  • Zoro # G6611792


product price: $84.39
/pk 30, $2.81/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
ProShield(R)
Named Size
2XL
Closure Type
Snaps
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB212SBU2X003000
Zoro #
G6611792
UPC #
888120005965
Country of Origin
Viet Nam

Dimensions

Named Size
2XL
Length
41 3/4 in
Fits Chest Size
44 1/4 in to 47 3/4 in
Size
2XL
Minimum Height
72 in
Maximum Chest Size
45 1/4 in
Overall Length
35 1/2 in
Maximum Height
76 in
For Height
72 in to 76 in
Thickness
12 mil
Chest Size - Maximum
47 3/4 in
Chest Size - Minimum
44 1/4 in
Height - Minimum
6 ft
Height - Maximum
76 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Plain
Cuff Style
Open
Fabric Weight
0.29 oz/sq yd
Garment Style
Lab Coat
Launderable
No
Pocket Location
Left Chest, Right Hip
Pattern
Solid
Gender
Unisex
Protection Type
Liquid & Particulate
Sterile/Non-Sterile
Non-Sterile
Packaging
Bulk
Attached Hood
No
Anti-Static
No
Brand and Series
Dupont ProShield(R) 10
ISO Cleanroom Class
Not Rated
Cleanroom Class
Not Rated
ISO Class
Not Rated
Material Performance
Light Duty
Material Weight
0.29 oz/sq yd
Federal 209E Clean Room Class
Not Rated
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
Wrist Closure
Open
Liquid Dispersal Type
Splash
Product Type
Lab Coat

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash, Material ProShield(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.