ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, Blue, 2XL, 30 PK

  • Mfr # PB219SBU2X003000

  • Zoro # G6613043


product price: $111.99
/pk 30, $3.73/ea
Free Shipping & Returns

Key Features

Material
ProShield(R)
Named Size
2XL
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB219SBU2X003000
Zoro #
G6613043
UPC #
888120006061
Country of Origin
Viet Nam

Dimensions

Named Size
2XL
Length
40 in
Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Overall Length
35 3/4 in
Thickness
12 mil
For Height
72 in to 76 in
Maximum Chest Size
45 1/4 in
Maximum Height
76 in
Minimum Height
72 in
Height - Minimum
6 ft
Chest Size - Maximum
47 3/4 in
Chest Size - Minimum
44 1/4 in
Height - Maximum
76 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Knit
Fabric Weight
0.3 oz/sq yd
Cuff Style
Elastic Knit
ISO Cleanroom Class
Not Rated
Gender
Unisex
Material Weight
0.3 oz/sq yd
Garment Style
Lab Coat
Pocket Location
Left Chest, Left Hip, Right Hip
ISO Class
Not Rated
Federal 209E Clean Room Class
Not Rated
Launderable
No
Material Performance
Light Duty
Anti-Static
No
Cleanroom Class
Not Rated
Attached Hood
No
Packaging
Bulk
Protection Type
Liquid & Particulate
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont ProShield(R) 10
Pattern
Solid
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Liquid Dispersal Type
Splash
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Product Type
Lab Coat
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.