ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, Blue, 3XL, 30 PK

  • Mfr # PB219SBU3X003000
  • Zoro # G6608581
product price: 
$
96.99
/pk of 30, $3.23/ea

Key Features

Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB219SBU3X003000
Zoro #
G6608581
UPC #
888120006078
Country of Origin
Viet Nam

Dimensions

Named Size
3XL
Length
37 1/2 in
Fits Chest Size
48 1/4 in to 51 3/4 in
Size
3XL
Thickness
12 mil
Maximum Height
76 in
Overall Length
37 1/2 in
Maximum Chest Size
47 3/4 in
Minimum Height
74 in
For Height
74 in to 76 in
Height - Maximum
6 13/32 ft
Height - Minimum
6 3/16 ft
Chest Size - Minimum
48 1/4 in
Chest Size - Maximum
51 3/4 in
Wire Rope Length
37 1/2 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Knit
Cuff Style
Elastic Knit
Fabric Weight
0.32 oz/sq yd
Federal 209E Clean Room Class
Not Rated
Material Weight
1.3 oz/sq yd
Launderable
No
Brand and Series
Dupont ProShield(R) 10
Anti-Static
No
Protection Type
Liquid & Particulate
Cleanroom Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Packaging
Bulk
Garment Style
Lab Coat
Gender
Unisex
ISO Cleanroom Class
Not Rated
Material Performance
Light Duty
ISO Class
Not Rated
Attached Hood
No
Pattern
Solid
Pocket Location
Left Chest, Left Hip, Right Hip
Standards
16 CFR 1610, AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5587
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Front Closure
Snaps
Shell Material
ProShield(R)
Wire Color
Blue

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 6 13/32 ft, Height - Minimum 6 3/16 ft, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash, Material ProShield(R) 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.