ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, Blue, 4XL, 30 PK

  • Mfr # PB219SBU4X003000

  • Zoro # G6621997


product price: $113.99
/pk 30, $3.80/ea
Free Shipping & Returns

Key Features

Material
ProShield(R)
Named Size
4XL
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB219SBU4X003000
Zoro #
G6621997
UPC #
888120006085
Country of Origin
Viet Nam

Dimensions

Named Size
4XL
Length
43 in
Fits Chest Size
50 1/4 in to 53 3/4 in
Size
4XL
Minimum Height
76 in
Maximum Height
79 in
Overall Length
39 1/2 in
Thickness
12 mil
For Height
76 in to 79 in
Maximum Chest Size
52 1/4 in
Height - Maximum
82 in
Chest Size - Maximum
53 3/4 in
Chest Size - Minimum
50 1/4 in
Height - Minimum
76 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Knit
Cuff Style
Elastic Knit
Fabric Weight
0.33 oz/sq yd
Anti-Static
No
Pattern
Solid
Pocket Location
Left Chest, Left Hip, Right Hip
Launderable
No
Garment Style
Lab Coat
Gender
Unisex
Attached Hood
No
Material Performance
Light Duty
ISO Cleanroom Class
Not Rated
Material Weight
0.33 oz/sq yd
Protection Type
Liquid & Particulate
Packaging
Bulk
Federal 209E Clean Room Class
Not Rated
Cleanroom Class
Not Rated
ISO Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont ProShield(R) 10
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Wrist Closure
Elastic
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
Product Type
Lab Coat

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.