ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, Blue, XL, 30 PK

  • Mfr # PB212SBUXL003000

  • Zoro # G6621540


product price:  $82.39
/pk 30, $2.75/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
ProShield(R)
Named Size
XL
Closure Type
Snaps
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB212SBUXL003000
Zoro #
G6621540
UPC #
888120005958
Country of Origin
Viet Nam

Dimensions

Named Size
XL
Length
39 in
Size
XL
Fits Chest Size
41 3/4 in to 45 1/4 in
Maximum Height
74 in
Maximum Chest Size
41 3/4 in
For Height
68 in to 74 in
Minimum Height
68 in
Overall Length
34 1/2 in
Thickness
12 mil
Chest Size - Minimum
41 3/4 in
Chest Size - Maximum
45 1/4 in
Height - Maximum
74 in
Height - Minimum
68 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Plain
Fabric Weight
0.27 oz/sq yd
Cuff Style
Open
Pattern
Solid
Anti-Static
No
Material Performance
Light Duty
ISO Class
Not Rated
Material Weight
0.27 oz/sq yd
Protection Type
Liquid & Particulate
Garment Style
Lab Coat
Pocket Location
Left Chest, Right Hip
Packaging
Bulk
Sterile/Non-Sterile
Non-Sterile
Federal 209E Clean Room Class
Not Rated
Gender
Unisex
Attached Hood
No
Brand and Series
Dupont ProShield(R) 10
Launderable
No
ISO Cleanroom Class
Not Rated
Cleanroom Class
Not Rated
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Liquid Dispersal Type
Splash
Wrist Closure
Open

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash, Material ProShield(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.