ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, White, 2XL, 30 PK

  • Mfr # PB219SWH2X003000

  • Zoro # G6626063


product price: $111.99
/pk 30, $3.73/ea
Free Shipping & Returns

Key Features

Material
ProShield(R)
Named Size
2XL
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB219SWH2X003000
Zoro #
G6626063
UPC #
888120006139
Country of Origin
Viet Nam

Dimensions

Named Size
2XL
Length
40 in
Fits Chest Size
44 1/4 in to 47 3/4 in
Size
2XL
Maximum Chest Size
45 1/4 in
Overall Length
35 3/4 in
Minimum Height
72 in
Maximum Height
76 in
Thickness
12 mil
For Height
72 in to 76 in
Height - Minimum
6 ft
Chest Size - Minimum
44 1/4 in
Chest Size - Maximum
47 3/4 in
Height - Maximum
76 in

Details

Item
Disposable Lab Coat
Color
White
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Knit
Cuff Style
Elastic Knit
Fabric Weight
0.3 oz/sq yd
Pattern
Solid
Material Weight
0.3 oz/sq yd
Cleanroom Class
Not Rated
Brand and Series
Dupont ProShield(R) 10
Federal 209E Clean Room Class
Not Rated
Garment Style
Lab Coat
Anti-Static
No
Protection Type
Liquid & Particulate
Sterile/Non-Sterile
Non-Sterile
ISO Class
Not Rated
Attached Hood
No
Gender
Unisex
Launderable
No
Packaging
Bulk
ISO Cleanroom Class
Not Rated
Material Performance
Light Duty
Pocket Location
Left Chest, Left Hip, Right Hip
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Product Type
Lab Coat
Wrist Closure
Elastic
Federal 209E Cleanroom Class
Not Rated

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.