ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, White, 3XL, 30 PK

  • Mfr # PB267SWH3X003000

  • Zoro # G6674390


product price: $86.40
/pk 30, $2.88/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProShield(R)
Named Size
3XL
Closure Type
Snaps
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB267SWH3X003000
Zoro #
G6674390
UPC #
888120006214
Country of Origin
Viet Nam

Dimensions

Named Size
3XL
Length
45 1/2 in
Fits Chest Size
46 3/4 in to 50 1/4 in
Size
3XL
Maximum Chest Size
50 1/4 in
Minimum Height
74 in
Overall Length
40 1/2 in
Maximum Height
76 in
For Height
74 in to 76 in
Thickness
12 mil
Height - Minimum
74 in
Chest Size - Minimum
46 3/4 in
Height - Maximum
76 in
Chest Size - Maximum
50 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
0.31 oz/sq yd
Sterile/Non-Sterile
Non-Sterile
ISO Class
Not Rated
Garment Style
Lab Frock
Protection Type
Liquid & Particulate
Brand and Series
Dupont ProShield(R) 10
Federal 209E Clean Room Class
Not Rated
Pattern
Solid
Packaging
Bulk
ISO Cleanroom Class
Not Rated
Wrist Closure
Elastic
Gender
Unisex
Anti-Static
No
Launderable
No
Attached Hood
No
Cleanroom Class
Not Rated
Material Weight
0.31 oz/sq yd
Material Performance
Light Duty
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed
Features
Extends to Knee, Set Sleeve
Federal 209E Cleanroom Class
Not Rated
Product Type
Frock

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends to Knee, Set Sleeve, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.