ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, White, XL, 30 PK

  • Mfr # PB267SWHXL003000

  • Zoro # G6628312


product price: $95.99
/pk 30, $3.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProShield(R)
Named Size
XL
Closure Type
Snaps
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB267SWHXL003000
Zoro #
G6628312
UPC #
888120006191
Country of Origin
Viet Nam

Dimensions

Named Size
XL
Length
43 in
Size
XL
Fits Chest Size
42 3/4 in to 46 1/4 in
Maximum Height
74 in
Minimum Height
68 in
Maximum Chest Size
46 1/4 in
Overall Length
37 1/2 in
For Height
68 in to 74 in
Thickness
12 mil
Height - Minimum
68 in
Chest Size - Maximum
46 1/4 in
Height - Maximum
74 in
Chest Size - Minimum
42 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
0.28 oz/sq yd
Anti-Static
No
Brand and Series
Dupont ProShield(R) 10
Material Performance
Light Duty
Federal 209E Clean Room Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
ISO Class
Not Rated
Protection Type
Liquid & Particulate
Packaging
Bulk
Pattern
Solid
Material Weight
0.28 oz/sq yd
Gender
Unisex
Launderable
No
Attached Hood
No
ISO Cleanroom Class
Not Rated
Garment Style
Lab Frock
Cleanroom Class
Not Rated
Wrist Closure
Elastic
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Features
Extends to Knee, Set Sleeve
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed
Product Type
Frock

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends to Knee, Set Sleeve, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, ISO Cleanroom Class Not Rated, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.