ProShield 10 Disposable Lab Coat, ProShield(R), Zipper Closure, Blue, 2XL, 30 PK

  • Mfr # PB271SBU2X003000

  • Zoro # G6673103


product price: $94.79
/pk 30, $3.16/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
ProShield(R)
Named Size
2XL
Closure Type
Zipper
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB271SBU2X003000
Zoro #
G6673103
UPC #
888120006269
Country of Origin
Viet Nam

Dimensions

Named Size
2XL
Length
42 1/2 in
Size
2XL
Fits Chest Size
43 3/4 in to 47 1/4 in
Thickness
12 mil
Minimum Height
72 in
Overall Length
39 1/2 in
For Height
72 in to 76 in
Maximum Chest Size
48 1/4 in
Maximum Height
76 in
Chest Size - Maximum
47 1/4 in
Height - Minimum
6 ft
Height - Maximum
76 in
Chest Size - Minimum
43 3/4 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Mandarin
Fabric Weight
0.39 oz/sq yd
Cuff Style
Elastic
Pattern
Solid
Garment Style
Lab Frock
Protection Type
Liquid & Particulate
Wrist Closure
Elastic
Brand and Series
Dupont ProShield(R) 10
Cleanroom Class
Not Rated
Launderable
No
Sterile/Non-Sterile
Non-Sterile
Attached Hood
No
Anti-Static
No
ISO Cleanroom Class
Not Rated
Packaging
Bulk
Federal 209E Clean Room Class
Not Rated
Material Weight
0.39 oz/sq yd
Gender
Unisex
Material Performance
Light Duty
ISO Class
Not Rated
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Frock
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
Not Rated
Features
Extends Below Hip

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 1/4 in, Chest Size - Minimum 43 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color Blue, Cuff Style Elastic, Features Extends Below Hip, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class Not Rated, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.