ProShield 10 Disposable Lab Coat, ProShield(R), Zipper Closure, Blue, XL, 30 PK

  • Mfr # PB271SBUXL003000

  • Zoro # G6625077


product price:  $82.16
/pk 30, $2.74/ea
Free Shipping & Returns

Key Features

Material
ProShield(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB271SBUXL003000
Zoro #
G6625077
UPC #
888120006252
Country of Origin
Viet Nam

Dimensions

Named Size
XL
Length
41 3/4 in
Size
XL
Fits Chest Size
41 3/4 in to 45 1/4 in
For Height
68 in to 74 in
Overall Length
38 1/2 in
Maximum Chest Size
46 1/4 in
Thickness
12 mil
Minimum Height
68 in
Maximum Height
74 in
Chest Size - Minimum
41 3/4 in
Height - Minimum
68 in
Height - Maximum
74 in
Chest Size - Maximum
45 1/4 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Mandarin
Fabric Weight
0.37 oz/sq yd
Cuff Style
Elastic
Garment Style
Lab Frock
Wrist Closure
Elastic
Pattern
Solid
Material Performance
Light Duty
Launderable
No
Anti-Static
No
Cleanroom Class
Not Rated
Packaging
Bulk
Federal 209E Clean Room Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
ISO Cleanroom Class
Not Rated
Brand and Series
Dupont ProShield(R) 10
Gender
Unisex
Material Weight
1.3 oz/sq yd
ISO Class
Not Rated
Attached Hood
No
Protection Type
Liquid & Particulate
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Product Type
Frock
Features
Extends Below Hip
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color Blue, Cuff Style Elastic, Features Extends Below Hip, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, ISO Cleanroom Class Not Rated, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.