ProShield 10 Disposable Lab Coat, ProShield(R), Zipper Closure, White, 3XL, 30 PK

  • Mfr # PB271SWH3X003000

  • Zoro # G6606332


product price: $97.99
/pk 30, $3.27/ea
Free Shipping & Returns

Key Features

Material
ProShield(R)
Named Size
3XL
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB271SWH3X003000
Zoro #
G6606332
UPC #
888120006337
Country of Origin
Viet Nam

Dimensions

Named Size
3XL
Length
43 1/2 in
Size
3XL
Fits Chest Size
47 3/4 in to 51 1/4 in
Thickness
12 mil
Minimum Height
74 in
For Height
74 in to 76 in
Maximum Height
76 in
Maximum Chest Size
50 1/4 in
Overall Length
40 1/2 in
Chest Size - Minimum
47 3/4 in
Chest Size - Maximum
51 1/4 in
Height - Maximum
76 in
Height - Minimum
74 in

Details

Item
Disposable Lab Coat
Color
White
Material
ProShield(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
0.41 oz/sq yd
ISO Class
Not Rated
Garment Style
Lab Frock
Gender
Unisex
Protection Type
Liquid & Particulate
Brand and Series
Dupont ProShield(R) 10
Material Weight
0.41 oz/sq yd
Material Performance
Light Duty
Packaging
Bulk
Attached Hood
No
Launderable
No
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Federal 209E Clean Room Class
Not Rated
ISO Cleanroom Class
Not Rated
Cleanroom Class
Not Rated
Wrist Closure
Elastic
Pattern
Solid
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Frock
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Features
Extends Below Hip
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends Below Hip, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.