ProShield 10 Lab Coat, ProShield(R), Snaps Closure, Blue, 5XL, 30 PK

  • Mfr # PB212SBU5X003000

  • Zoro # G404871951


product price:  $91.99
/pk 30, $3.07/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB212SBU5X003000
Zoro #
G404871951
UPC #
0888120005927
Country of Origin
Viet Nam

Dimensions

Named Size
5XL
Size
5XL
Maximum Height
82 in
Overall Length
38 3/4 in
Maximum Chest Size
59 1/4 in
Minimum Chest Size
55 3/4 in
Minimum Height
79 in
Thickness
12 mil
Chest Size - Maximum
59 1/4 in
Chest Size - Minimum
55 3/4 in
Height - Minimum
79 in
Height - Maximum
82 in

Details

Item
Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
Series
ProShield 10
Collar Style
Plain
Anti-Static
No
Packaging
Bulk
Features
Available in blue only, Collar, Lab coat offers front snap closures for easy donning and doffing, Open wrists, Two front pockets for holding writing instruments, small tools or parts
Pattern
Solid
Cuff Style
Open
Wrist Closure
Open
Pocket Location
Left Chest, Right Hip
Sterile/Non-Sterile
Non-Sterile
Material Weight
1.3 oz/sq yd
Material Performance
Light Duty
Attached Hood
No
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Protection Type
Chemical
Gender
Unisex
Garment Style
Lab Coat
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Product Type
Lab Coat

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 79 in, Liquid Dispersal Type Splash, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size 5XL, Number of Pockets 2, Overall Length 38 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.