ProShield 10 Lab Coat, ProShield(R), Snaps Closure, Blue, 6XL, 30 PK

  • Mfr # PB212SBU6X003000

  • Zoro # G004871993


product price: $91.15
/pk 30, $3.04/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB212SBU6X003000
Zoro #
G004871993
UPC #
0888120006030
Country of Origin
Viet Nam

Dimensions

Named Size
6XL
Minimum Chest Size
59 1/4 in
Maximum Chest Size
62 3/4 in
Size
6XL
Overall Length
39 1/2 in
Minimum Height
81 in
Thickness
12 mil
Maximum Height
85 in
Chest Size - Minimum
59 1/4 in
Chest Size - Maximum
62 3/4 in
Height - Maximum
85 in
Height - Minimum
81 in

Details

Item
Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
Series
ProShield 10
Collar Style
Plain
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Cuff Style
Open
Pattern
Solid
Attached Hood
No
Wrist Closure
Open
Packaging
Bulk
Material Performance
Light Duty
Gender
Unisex
Protection Type
Chemical
Material Weight
1.3 oz/sq yd
Anti-Static
No
Garment Style
Lab Coat
Sterile/Non-Sterile
Non-Sterile
Features
Available in blue only, Collar, Lab coat offers front snap closures for easy donning and doffing, Open wrists, Two front pockets for holding writing instruments, small tools or parts
Pocket Location
Left Chest, Right Hip
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 85 in, Height - Minimum 81 in, Liquid Dispersal Type Splash, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size 6XL, Number of Pockets 2, Overall Length 39 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.