Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProShield 10 Lab Coat, ProShield(R), Snaps Closure, Blue, 7XL, 30 PK

  • Mfr # PB212SBU7X003000

  • Zoro # G004872013


product price: $108.99
/pk 30, $3.63/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB212SBU7X003000
Zoro #
G004872013
UPC #
0888120006023
Country of Origin
Viet Nam

Dimensions

Named Size
7XL
Thickness
12 mil
Overall Length
40 1/2 in
Minimum Chest Size
62 3/4 in
Maximum Chest Size
66 1/4 in
Minimum Height
84 in
Maximum Height
88 in
Size
7XL
Chest Size - Minimum
62 3/4 in
Height - Maximum
88 in
Height - Minimum
7 ft
Chest Size - Maximum
66 1/4 in

Details

Item
Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
Series
ProShield 10
Collar Style
Plain
Garment Style
Lab Coat
Gender
Unisex
Sterile/Non-Sterile
Non-Sterile
Wrist Closure
Open
Pattern
Solid
Material Weight
1.3 oz/sq yd
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Attached Hood
No
Cuff Style
Open
Anti-Static
No
Packaging
Bulk
Protection Type
Chemical
Pocket Location
Left Chest, Right Hip
Features
Available in blue only, Collar, Lab coat offers front snap closures for easy donning and doffing, Open wrists, Two front pockets for holding writing instruments, small tools or parts
Material Performance
Light Duty
Liquid Dispersal Type
Splash
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 66 1/4 in, Chest Size - Minimum 62 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 88 in, Height - Minimum 7 ft, Liquid Dispersal Type Splash, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size 7XL, Number of Pockets 2, Overall Length 40 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.