Zoro Homepage

ProShield 10 Lab Coat, ProShield(R), Snaps Closure, White, S, 30 PK

  • Mfr # PB219SWHSM003000

  • Zoro # G404872002


product price: $95.29
/pk 30, $3.18/ea
Free Shipping & Returns

Key Features

Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB219SWHSM003000
Zoro #
G404872002
UPC #
0888120019689
Country of Origin
Viet Nam

Dimensions

Named Size
S
Overall Length
30 3/4 in
Minimum Height
60 in
Minimum Chest Size
30 1/4 in
Maximum Chest Size
33 3/4 in
Size
S
Maximum Height
67 in
Thickness
12 mil
Height - Minimum
5 ft
Chest Size - Minimum
30 1/4 in
Height - Maximum
67 in
Chest Size - Maximum
33 3/4 in

Details

Item
Lab Coat
Color
White
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
Series
ProShield 10
Collar Style
Knit
Pocket Location
Left Chest, Left Hip, Right Hip
Attached Hood
No
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Features
Knit collar, Knit cuff, Set sleeve
Anti-Static
No
Cuff Style
Elastic Knit
Packaging
Bulk
Material Performance
Light Duty
Protection Type
Chemical
Pattern
Solid
Garment Style
Lab Coat
Material Weight
1.3 oz/sq yd
Gender
Unisex
Sterile/Non-Sterile
Non-Sterile
Product Type
Lab Coat
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 33 3/4 in, Chest Size - Minimum 30 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, Liquid Dispersal Type Splash, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size S, Number of Pockets 3, Overall Length 30 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.