Respirator Fit Hood. Attached Dual Layer Gloves, Internal Multi-layer laminate / External Neoprene. 4X

  • Mfr # C3185TTN4X000600

  • Zoro # G3712390


product price:  $1,285.99
/pk 6, $214.33/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3185TTN4X000600
Zoro #
G3712390
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Waist Size
54 3/4 in to 58 1/4 in
Thickness
18 Mil
Fits Chest Size
54 3/4 in to 58 1/4 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
58 1/4 in
Chest Size - Minimum
54-3/4 in

Details

Item
Coveralls
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
32 1/4 in
Series
Tychem 5000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Browns
Glove Material
Neoprene
Attached Hood
Yes
Hood Style
Respirator Fit
Coverall Construction
Hooded with Attached Gloves and Socks
Material Performance
Light Duty
Anti-Static
No
Material Weight
4.4 oz/sq yd
Garment Style
Coverall
Gas Tight
No
Includes Outer Boot Flaps
Yes
Includes Thumb Loops
No
Reduced Spray
Yes
Liquid Tight
Yes
Includes Boot Covers
No
Spray Tight
Yes
Attached Glove Style
Inner/Outer
Closure Features
Zipper
Packaging
Bulk
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Collar Style
Plain
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
B
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products