Shop DUPONT

Respirator Fit Hood. Elastic Wrists. Double Storm Flap with Adhesive Closure. Lime Yellow. 6X

  • Mfr # TK128TLY6X000200
  • Zoro # G2007159

product price: 
$
442.99
/pk of 2, $221.50/ea
Free Shipping & Returns

Key Features

Color
Lime Yellow
Material
Tychem 10000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK128TLY6X000200
Zoro #
G2007159
UPC #
-
Country of Origin
Mexico
Item
Coveralls
Color
Lime Yellow
Material
Tychem 10000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
11 oz
Inseam
35 1/2 in
Series
Tychem 10000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Gas, Hazardous Heavy Chemical Splash, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Greens
Level of Protection
Gas Tight
Attached Hood
Yes
Spray Tight
Yes
Includes Thumb Loops
No
Material Weight
12 oz/sq yd
Includes Outer Boot Flaps
Yes
Includes Boot Covers
No
Anti-Static
No
Packaging
Bulk
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Material Performance
Heavy Duty
Closure Features
Storm Flap
Gas Tight
No
Garment Style
Coverall
Liquid Tight
Yes
Hood Style
Respirator Fit
Reduced Spray
Yes
Brand and Series
Dupont Tychem(R) 10000
High-Visibility
No
Features
Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals
Wrist Closure
Elastic
EPA Protection Level
B
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Tychem(R) 10000
Wire Color
Lime Yellow
Traction Material
Tychem 10000

Dimensions

Size
6XL
Fits Waist Size
57 3/4 in to 61 1/4 in
Fits Chest Size
Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals
Thickness
28 mil
Maximum Height
85 in
Minimum Height
81 in
Chest Size - Maximum
61 1/4 in
Chest Size - Minimum
57-3/4 in

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Lime Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals, Flame Resistance and Retardance Ratings 16 CFR 1610

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.