Respirator Fit Hood. Elastic Wrists. Storm Flap with Adhesive Closure. White. 2X

  • Mfr # SL128TWH2X000600

  • Zoro # G5403404


product price:  $383.99
/pk 6, $64.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL128TWH2X000600
Zoro #
G5403404
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
44 3/4 in to 48 1/4 in
Thickness
13 mil
Maximum Height
76 in
Minimum Height
72 in
Chest Size - Maximum
48 1/4 in
Chest Size - Minimum
44 3/4 in

Details

Item
Coverall
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
31 1/4 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Liquid Tight
Features
Abrasion-Resistant, Paint Spraying
Gas Tight
No
Attached Hood
Yes
Reduced Spray
Yes
Packaging
Bulk
Material Performance
Light Duty
Garment Style
Coverall
Hood Style
Respirator Fit
Includes Thumb Loops
No
Spray Tight
Yes
Brand and Series
Dupont Tychem(R) 4000
Includes Outer Boot Flaps
Yes
Liquid Tight
Yes
Includes Boot Covers
No
Material Weight
3.6 oz/sq yd
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Closure Features
Storm Flap
Anti-Static
No
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
EPA Protection Level
B
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.