Respirator Fit Hood. Elastic Wrists. Storm Flap with Adhesive Closure. White. 5X

  • Mfr # SL128TWH5X000600
  • Zoro # G3712558
product price: 
$
501.99
/pk of 6, $83.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL128TWH5X000600
Zoro #
G3712558
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
34 1/2 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Liquid Tight
Features
Abrasion-Resistant, Paint Spraying
Reduced Spray
Yes
Closure Features
Storm Flap
Gas Tight
No
Spray Tight
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Includes Outer Boot Flaps
Yes
Liquid Tight
Yes
Includes Boot Covers
No
Includes Thumb Loops
No
Garment Style
Coverall
Attached Hood
Yes
Packaging
Bulk
Anti-Static
No
Material Performance
Light Duty
Material Weight
3.6 oz/sq yd
Hood Style
Respirator Fit
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
EPA Protection Level
B
Front Closure
Zipper
Shell Material
Tychem(R) 4000
Wire Color
White
Clean Process Status
Not Clean Processed
Traction Material
Tychem 4000

Dimensions

Size
5XL
Fits Chest Size
Abrasion-Resistant, Paint Spraying
Thickness
13 mil
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Minimum
54-3/4 in
Chest Size - Maximum
58 1/4 in

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.