Serged Seams. Attached Elastic Hood. Set Sleeve Design. Elastic Wrists and Ankles. Attached Thumb Loops. 3X

  • Mfr # IC105SWH3X002500

  • Zoro # G0693957


product price:  $301.99
/pk 25, $12.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC105SWH3X002500
Zoro #
G0693957
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Waist Size
46 in to 52 in
Thickness
5.9 mil
Fits Chest Size
47 1/4 in to 50 3/4 in
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Minimum
47-1/4 in
Chest Size - Maximum
50 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
31 1/2 in
Series
IsoClean 2500
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Industry Type
Healthcare
Features
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Gas Tight
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Material Weight
1.2 oz/sq yd
Garment Style
Coverall
Attached Hood
Yes
Hood Style
Elastic
Liquid Tight
No
Includes Thumb Loops
No
Includes Boot Covers
Yes
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Anti-Static
No
Packaging
Bulk
Material Performance
Light Duty
Spray Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Slip-Resistant Boot Covers
ISO Class
ISO 6
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Includes Slip Resistant Sole
Yes
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Collar Style
Plain
Federal 209E Cleanroom Class
1000
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Closure Features
Zipper

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.