Shop DUPONT

Serged Seams. Attached Elastic Hood. Set Sleeve Design. Elastic Wrists and Ankles. Attached Thumb Loops. XL

  • Mfr # IC105SWHXL002500
  • Zoro # G7580325

product price: 
$
277.99
/pk of 25, $11.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek IsoClean
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC105SWHXL002500
Zoro #
G7580325
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
White
Material
Tyvek IsoClean
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
29 1/2 in
Series
IC105S
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Material Performance
Light Duty
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Slip-Resistant Boot Covers
Hood Style
Elastic
Garment Style
Coverall
Attached Hood
Yes
Packaging
Bulk
ISO Class
ISO 6
Spray Tight
No
Material Weight
1.2 oz/sq yd
Includes Boot Covers
Yes
Reduced Spray
Yes
Includes Outer Boot Flaps
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Includes Thumb Loops
No
Gas Tight
No
Liquid Tight
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Includes Slip Resistant Sole
Yes
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Federal 209E Cleanroom Class
1000
Wrist Closure
Elastic
Closure Features
Zipper
Sterilization Status
Non-Sterile
Collar Style
Plain
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White
Traction Material
Tyvek IsoClean

Dimensions

Size
XL
Fits Waist Size
40 in to 43 in
Thickness
5.9 mil
Fits Chest Size
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Minimum
41-1/4 in
Chest Size - Maximum
44 3/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.