Shop DUPONT

Serged Seams. Attached Elastic Hood. Set Sleeve Design. Elastic Wrists and Ankles. Attached Thumb Loops XL

  • Mfr # IC105SWHXL0025CS
  • Zoro # G6656404

product price: 
$
508.99
/pk of 25, $20.36/ea
Free Shipping & Returns

Key Features

Size
XL
Color
White
Material
Tyvek IsoClean
Seam Style
Serged
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC105SWHXL0025CS
Zoro #
G6656404
UPC #
-
Country of Origin
China
Item
Coveralls
Color
White
Material
Tyvek IsoClean
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
29 1/2 in
Series
IC105S
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Liquid Tight
No
Hood Style
Elastic
Attached Hood
Yes
ISO Class
ISO 5
Garment Style
Coverall
Material Performance
Light Duty
Includes Boot Covers
Yes
Gas Tight
No
Reduced Spray
Yes
Material Weight
1.2 oz/sq yd
Spray Tight
No
Includes Thumb Loops
No
Sterility Assurance Level
10^-6
Anti-Static
No
Packaging
Individually Packaged
Includes Outer Boot Flaps
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
ISO Cleanroom Class
ISO 5 (Class 100) and above
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Clean Process Status
Clean Processed
Includes Slip Resistant Sole
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
C
Closure Features
Zipper
Federal 209E Cleanroom Class
100
Wrist Closure
Elastic
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White
Traction Material
Tyvek IsoClean

Dimensions

Size
XL
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Thickness
5.9 mil
Minimum Height
58 in
Maximum Height
74 in
Chest Size - Maximum
44 3/4 in
Chest Size - Minimum
41-1/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.