Serged Seams. Standard Collar. Set Sleeve Design. Elastic Wrists and Ankles. Zipper Closure. White. 2X

  • Mfr # IC181SWH2X00250C

  • Zoro # G6714662


product price:  $339.99
/pk 25, $13.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC181SWH2X00250C
Zoro #
G6714662
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Thickness
5.9 mil
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Maximum
47 3/4 in
Chest Size - Minimum
44-1/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
30 1/2 in
Series
IsoClean 181C
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
ISO Class
ISO 6
Includes Boot Covers
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Garment Style
Coverall
Packaging
Individually Packaged
Gas Tight
No
Material Performance
Light Duty
Attached Hood
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Collar Style
Plain
Liquid Tight
No
Anti-Static
No
Reduced Spray
Yes
Material Weight
1.2 oz/sq yd
Spray Tight
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Closure Features
Zipper
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
Clean Process Status
Clean Processed
Federal 209E Cleanroom Class
1000
EPA Protection Level
C
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.