Serged Seams. Standard Collar. Set Sleeve Design. Elastic Wrists and Ankles. Zipper Closure. White. 3X

  • Mfr # IC181SWH3X002500

  • Zoro # G2905795


product price:  $209.99
/pk 25, $8.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC181SWH3X002500
Zoro #
G2905795
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
47 1/4 in to 50 3/4 in
Thickness
5.9 mil
Minimum Height
74 in
Maximum Height
76 in
Chest Size - Minimum
47-1/4 in
Chest Size - Maximum
50 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
31 1/2 in
Series
IsoClean 181
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Reduced Spray
Yes
Garment Style
Coverall
Gas Tight
No
ISO Class
ISO 6
Spray Tight
No
Liquid Tight
No
Includes Outer Boot Flaps
No
Packaging
Bulk
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Attached Hood
No
Includes Thumb Loops
No
Material Performance
Light Duty
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Anti-Static
No
Includes Boot Covers
No
Material Weight
1.2 oz/sq yd
Collar Style
Plain
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
EPA Protection Level
C
Federal 209E Cleanroom Class
1000
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Closure Features
Zipper
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.