Shop DUPONT

SFR Respirator Fit Hood. Elastic Wrists. Storm Flap with Adhesive Closure. Green. 2X

  • Mfr # QS128TGR2X000400
  • Zoro # G304970785

product price: 
$
221.99
/pk of 4, $55.50/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Tychem 2000 SFR
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS128TGR2X000400
Zoro #
G304970785
UPC #
0888120016930
Country of Origin
Mexico
Item
Coveralls
Color
Green
Material
Tychem 2000 SFR
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Inseam
37 in
Series
Tychem 2000 SFR
Hazard Protection Type
Aerosols, Bloodborne Pathogen, Hazardous Powders, Light Chemical Splash
Coverall Style
Hooded
Attached Hood
Yes
High-Visibility
No
Brand and Series
DuPont(TM) Tychem(R) 2000 SFR QS128T
Includes Thumb Loops
No
Includes Outer Boot Flaps
Yes
Features
Chin Flap with Double-Sided Adhesive Tape, Covered, Braided Elastic Openings at Wrist and Ankle for Tighter Fit, Nylon Zipper with Large Metal Pull, Respirator-Fit Hood Lined with ProShield(R) 6 SFR Fabric
Material Weight
3.2 oz/sq yd
Hood Style
Respirator Fit
Closure Features
Storm Flap
Material Performance
Heavy Duty
Gas Tight
No
Spray Tight
Yes
Packaging
Bulk
Attached Glove Style
Not Included
Garment Style
Coverall
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Front Closure
Adhesive
Shell Material
Tychem(R) 2000 SFR
Wire Color
Green
Traction Material
Tychem 2000 SFR

Dimensions

Size
2XL
Maximum Height
76 in
Minimum Height
72 in
Chest Size - Minimum
46 1/2 in
Chest Size - Maximum
50 in
Fits Chest Size
Chin Flap with Double-Sided Adhesive Tape, Covered, Braided Elastic Openings at Wrist and Ankle for Tighter Fit, Nylon Zipper with Large Metal Pull, Respirator-Fit Hood Lined with ProShield(R) 6 SFR Fabric

Description

Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 in, Chest Size - Minimum 46 1/2 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Green, Coverall Style Hooded, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.