Zoro Homepage
This item is Discontinued.
Dupont Shoe Covers, S, White, PK200 NG451SWHSM020000

Shoe Covers, S, White, PK200 (Discontinued)

  • Mfr # NG451SWHSM020000
  • Zoro # G0111533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG451SWHSM020000
Zoro #
G0111533
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
S
Shoe and Boot Cover Fits Shoe Size
5
Shoe and Boot Cover Height Range
Ankle

Details

Item
Shoe Covers
Material
ProShield(R) 60
Color
White
Closure Type
Elastic Top
Seam Style
Serged
Fabric Weight
1.8 oz.
Resists
Water, Dry Particulate
Waterproof
Yes
Metal Detectable
No
Series
DuPont(TM) ProShield(R) 60 Shoe Cover with PVC Skid-Resistant Sole

Description

Shoe Covers, Closure Type Elastic Top, Color White, Material ProShield(R) 60, Metal Detectable No, Seam Style Serged, Series DuPont(TM) ProShield(R) 60 Shoe Cover with PVC Skid-Resistant Sole, Waterproof Yes, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.