Sontara EC Medium Duty/Low Lint Wipes, 12 x 16-1/2, 250PK

  • Mfr # M-PR822

  • Zoro # G009146638


product price:  $132.99
/pk 250, $0.53/ea
Free Shipping & Returns

Key Features

Sheet Size
12" x 16-1/2"
Material
Sontara®
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-PR822
Zoro #
G009146638
UPC #
7640167780723
Country of Origin
United States

Dimensions

Sheet Size
12" x 16-1/2"

Details

Material
Sontara®
Color
Blue

Description

Durable. Creped finish. Binder free. Excellent tear strength. Solvent resistant. Packaging allows for wipers to be contained and portable. Dispenser box can be assigned to worker to help control over usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.