Standard Fit Hood. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. Tan. 7X

  • Mfr # C3122TTN7X000600
  • Zoro # G0111140
product price: 
$
734.99
/pk of 6, $122.50/ea
Free Shipping & Returns

Key Features

Size
7XL
Color
Tan
Material
Tychem 5000
Seam Style
Taped
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C3122TTN7X000600
Zoro #
G0111140
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7XL
Thickness
18 mil
Fits Waist Size
67 3/4 in to 71 1/4 in
Fits Chest Size
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Minimum Height
84 in
Chest Size - Minimum
67-1/4 in
Chest Size - Maximum
71 1/4 in
Maximum Height
88 in

Details

Item
Coveralls
Color
Tan
Material
Tychem 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
35 in
Series
Tychem 5000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Browns
Level of Protection
Liquid Tight
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Spray Tight
Yes
Includes Thumb Loops
No
Closure Features
Storm Flap
Reduced Spray
Yes
Attached Hood
Yes
Anti-Static
No
Material Performance
Light Duty
Gas Tight
No
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Packaging
Bulk
Hood Style
Elastic
Material Weight
4.4 oz/sq yd
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Liquid Tight
Yes
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Collar Style
Plain
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Front Closure
Zipper
Shell Material
Tychem(R) 5000
Wire Color
Tan

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 71 1/4 in, Chest Size - Minimum 67 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.