Shop DUPONT

Standard Fit Hood. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. 4X

  • Mfr # QC127BYL4X001200

  • Zoro # G908418966


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem 2000
Seam Style
Bound
Ankle Closure
Elastic
Hazard Protection Type
Full Body Protection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC127BYL4X001200
Zoro #
G908418966
UPC #
888120007334
Country of Origin
Viet Nam

Dimensions

Size
4X

Details

Item
Chemical Resistant Coverall
Color
Yellow
Material
Tychem 2000
Seam Style
Bound
Ankle Closure
Elastic
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall

Description

For protection against chemical hazards, industrial workers choose dupont tychem garments. Every day, thousands of industrial workers suit up in our garments, so we make sure that our tychem chemical protective clothing goes through rigorous performance testing. Of challenge chemicals. No matter what the challenge, we believe you shouldn't have to compromise on protection. Join thousands of wearers worldwide and give tychem a try.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.