Shop DUPONT

Standard Fit Hood. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. MD

  • Mfr # QC127TYLMD000400
  • Zoro # G3556761

product price: 
$
152.99
/pk of 4, $38.25/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem 2000
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QC127TYLMD000400
Zoro #
G3556761
UPC #
-
Country of Origin
Honduras
Item
Coveralls
Color
Yellow
Material
Tychem 2000
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
27 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Attached Hood with Elastic Around Face Opening, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Level of Protection
Liquid Tight
Color Family
Yellows
Includes Boot Covers
No
Attached Hood
Yes
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
No
Includes Thumb Loops
No
Anti-Static
No
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Garment Style
Coverall
Spray Tight
Yes
Liquid Tight
Yes
Closure Features
Storm Flap
Packaging
Bulk
Material Weight
2.5 oz/sq yd
Reduced Spray
Yes
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
EPA Protection Level
B
Front Closure
Adhesive
Shell Material
Tychem(R) 2000
Wire Color
Yellow
Traction Material
Tychem 2000

Dimensions

Size
M
Thickness
10 mil
Fits Chest Size
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Attached Hood with Elastic Around Face Opening, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Maximum Height
67 in
Minimum Height
63 in
Chest Size - Maximum
38 3/4 in
Chest Size - Minimum
35-1/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products