Shop DUPONT

Standard Fit Hood. Stormflap. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. Yellow. 4X

  • Mfr # QC122TYL4X000400

  • Zoro # G0351316


product price:  $169.99
/pk 4, $42.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC122TYL4X000400
Zoro #
G0351316
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Waist Size
50 3/4 in to 54 1/4 in
Fits Chest Size
50 3/4 in to 54 1/4 in
Thickness
10 Mil
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Minimum
50-3/4 in
Chest Size - Maximum
54 1/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
32 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Yellows
Industry Type
Healthcare
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Integrated Socks Composed of Garment Material, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Packaging
Bulk
Includes Boot Covers
No
Hood Style
Elastic
Liquid Tight
Yes
Material Weight
2.5 oz/sq yd
Closure Features
Storm Flap
Gas Tight
No
Attached Hood
Yes
Includes Thumb Loops
No
Material Performance
Light Duty
Anti-Static
No
Includes Outer Boot Flaps
No
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Spray Tight
Yes
Garment Style
Coverall
Reduced Spray
Yes
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.