Shop DUPONT

Standard Fit Hood. Stormflap. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. Yellow. 5X

  • Mfr # QC122BYL5X001200

  • Zoro # G2621372


product price:  $280.99
/pk 12, $23.42/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Adhesive
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC122BYL5X001200
Zoro #
G2621372
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Waist Size
53 3/4 in to 57 1/4 in
Fits Chest Size
53 3/4 in to 57 1/4 in
Thickness
10 Mil
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Minimum
53-3/4 in
Chest Size - Maximum
57 1/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Adhesive
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
33 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Yellows
Level of Protection
Liquid Tight
Features
Integrated Socks Composed of Garment Material, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
Reduced Spray
Yes
Packaging
Bulk
Material Weight
2.5 oz/sq yd
Includes Boot Covers
No
Includes Thumb Loops
No
Garment Style
Coverall
Gas Tight
No
Material Performance
Light Duty
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Includes Outer Boot Flaps
No
Attached Hood
Yes
Anti-Static
No
Spray Tight
Yes
Closure Features
Storm Flap
Liquid Tight
No
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Hood Style
Elastic
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.