Standard Fit Hood. Stormflap. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. Yellow. 6X
- Mfr # QC122TYL6X000400
- Zoro # G504970783
product price:Â
$
232.99
/pk of 4, $58.25/ea
Free Shipping & Returns
Key Features
Size
6XL
Color
Yellow
Material
Tychem 2000
Seam Style
Taped
Closure Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 6XL
- Minimum Height
- 81 in
- Maximum Height
- 85 in
- Chest Size - Minimum
- 57 3/4 in
- Chest Size - Maximum
- 61 1/4 in
- Fits Chest Size
- A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Integrated Socks Composed of Garment Material, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Description
Coveralls, Ankle Closure Attached Socks, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.