Sterile Cleanroom Hood, White, L, PK100

  • Mfr # IC666BWHLG0100CS

  • Zoro # G1829880


product price:  $417.99
/pk 100, $4.18/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
White
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529 (Method A and B)
Series
Tyvek IsoClean
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC666BWHLG0100CS
Zoro #
G1829880
UPC #
-
Country of Origin
China

Dimensions

Size
L
Overall Length
18 1/2 in
Named Size
L
Length
18 1/2 in

Details

Item
Hood
Material
Polyethylene
Color
White
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529 (Method A and B)
Series
Tyvek IsoClean
Seam Style
Bound
Closure Type
Snap
Anti-Static
No
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Reduced Spray
Yes
Sterile/Non-Sterile
Sterile
Material Performance
Light Duty
Lining Material
Polyethylene
Cleanroom Class
ISO 5 (Class 100) and above
Sterility Assurance Level
10^-6
Packaging
Individually Packaged
Liquid Tight
No
Spray Tight
No
Protection Type
Cleanroom
Areas Exposed
Eyes
Garment Style
Hood
Material Weight
0.05 lb
Ventilated
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Areas Covered
Head, Mouth, Nose
Hood Style
Open
Stitching Material
Polyester
Gas Tight
No
ISO Cleanroom Class
ISO 5 (Class 100) and above
Federal 209E Clean Room Class
100
Hood Material
Tyvek(R) IsoClean(R)
Sterilization Status
Sterile
Federal 209E Cleanroom Class
100
Liquid Dispersal Type
Splash
Hood Window Type
Not Window/Face Shield Fitted
Clean Process Status
Clean Processed
Hoods Item
Cleanroom Hood
Hoods Face Style
Open
Package Type
Clean, Individual, Sterile
ISO Class
ISO 5
Hoods Fabric Weight
1.33 oz/sq yd
Industry Type
Healthcare
Fabric Weight
1.2 oz.

Description

Hood, Anti-Static No, Areas Covered Head, Mouth, Nose, Areas Exposed Eyes, Clean Process Status Clean Processed, Closure Type Snap, Color White, Federal 209E Cleanroom Class 100, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 5 (Class 100) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash, Liquid Tight No, Material Polyethylene, Material Weight 0.05 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.