Tychem 1000 Encapsulated Level A Suit, L, Lime Yellow

  • Mfr # TK612TLYLG000100

  • Zoro # G3030517


product price:  $1,723.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK612TLYLG000100
Zoro #
G3030517
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
56 3/4 in to 60 1/4 in
Thickness
28 mil
Window Thickness
65 mil
Minimum Height
69 in
Maximum Height
75 in
Chest Size - Minimum
56 3/4 in
Chest Size - Maximum
60 1/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
12 oz/sq yd
Inseam
32 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Glove Material
Neoprene
Lens Material
40 mil PVC/5 mil Teflon(R) /20 mil PVC
Chemical Resistant Glove Material
Neoprene
Lens Coating
Chemical-Resistant, Scratch-Resistant
Special Features
Face Shield
Lens Color
Clear
Sock Material
Tychem(R) 10000
Features
Vapor Tight Zipper
Type
Chemical Resistant, Level A
Includes Gloves
Yes
Foot Type
Attached Sock, Boot
Includes Outer Boot Flaps
Yes
Outer Glove Type
Attached Outer Glove
Includes Thumb Loops
No
Internal Glove Material
Neoprene
Number of Exhaust Valves
0
Window Material
PVC, Teflon
Garment Style
Encapsulating Suit
Material Performance
Heavy Duty
Suit Back Style
Expanded
Closure Features
Double Storm Flap
Anti-Static
No
Entry Location
Front
Internal Glove Type
Attached Inner Glove
Attached Glove Style
Inner/Outer
Face Shield Style
Wide
Material Weight
6.73 oz/sq yd
Suit Style
Protective
Brand and Series
Dupont Tychem(R) 10000
External Glove Material
Neoprene
Includes Socks
Yes
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
EPA Protection Level
A

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.