Tychem 10000 Encapsulated Level A Suit, 4XL

  • Mfr # TK554TLY4X000100

  • Zoro # G2849747


product price:  $1,387.95
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK554TLY4X000100
Zoro #
G2849747
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52-3/4" to 56-1/4"
Fits Chest Size
52 3/4 in to 56 1/4 in
Thickness
28 mil
Maximum Height
79 in
Window Thickness
65 mil
Minimum Height
77 in
Chest Size - Minimum
52 3/4 in
Chest Size - Maximum
56 1/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
12 oz/sq yd
Inseam
34 1/4 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulating Suit
Glove Material
Butyl Rubber
Chemical Resistant Glove Material
Butyl
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Material
40 mil PVC/5 mil Teflon(R) /20 mil PVC
Lens Color
Clear
Sock Material
Tychem(R) 10000
Features
Vapor Tight Zipper
Suit Back Style
Expanded
Attached Glove Style
Inner/Outer
Face Shield Style
Wide
Internal Glove Material
Butyl Rubber
Foot Type
Attached Sock, Boot
Includes Thumb Loops
No
External Glove Material
Butyl Rubber
Includes Socks
Yes
Suit Style
Protective
Internal Glove Type
Attached Inner Glove
Number of Exhaust Valves
0
Material Weight
6.64 oz/sq yd
Window Material
PVC, Teflon
Garment Style
Encapsulating Suit
Closure Features
Double Storm Flap
Outer Glove Type
Attached Outer Glove
Includes Gloves
Yes
Entry Location
Front
Includes Outer Boot Flaps
Yes
Brand and Series
Dupont Tychem(R) 10000
Anti-Static
No
Material Performance
Heavy Duty
High-Visibility
No
EPA Protection Level
A
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.