Apron, Polyethylene Coated High Density Polyethylene, Bound, 10 mil, 44 in, Yellow, MD, 25 PK
Mfr # QC275BYLMD002500
Zoro # G0351270
product price:Â $192.99
/pk 25, $7.72/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyethylene Coated High Density Polyethylene
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Seam Style
Bound
Closure Type
Ties
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QC275BYLMD002500
Zoro #
G0351270
UPC #
-
Country of Origin
Multiple
Dimensions
Length
44 in
Thickness
10 mil
Size
MD
Width
27 in
Overall Width
27 in
Overall Length
44 in
Sleeve Length
31 1/4 in
Length Type
Knee
Named Size
M
Description
Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size M, Neck Closure Type Snap, Overall Length 44 in, Overall Width 27 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.