Tychem 5000 Lab Jacket, Tychem(R) 5000, Hook-and-Loop Closure, Tan, L, 6 PK

  • Mfr # C3670TTNLG000600

  • Zoro # G204871946


product price: $328.99
/pk 6, $54.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3670TTNLG000600
Zoro #
G204871946
UPC #
0888120004289
Country of Origin
Mexico

Dimensions

Named Size
L
Length
Hip Length
Maximum Chest Size
41 1/4 in
Thickness
18 mil
Overall Length
35 3/4 in
Maximum Height
69 in
Minimum Chest Size
37 3/4 in
Minimum Height
65 in
Size
L
Height - Minimum
65 in
Chest Size - Minimum
37 3/4 in
Chest Size - Maximum
41 1/4 in
Height - Maximum
69 in

Details

Item
Lab Jacket
Color
Tan
Material
Tychem(R) 5000
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Taped
Hazard Protection Type
Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Non-Hazardous Liquid Spray
Series
Tychem 5000
Collar Style
Mandarin
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Wrist Closure
Elastic
Sterile/Non-Sterile
Non-Sterile
Protection Type
Chemical
Attached Hood
No
Material Performance
Heavy Duty
Features
Mandarin collar designed to fit tightly around hooded PAPR, Storm flap cover, Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
Gender
Unisex
Pattern
Solid
Anti-Static
No
Garment Style
Jacket
Cuff Style
Elastic
Packaging
Bulk
Material Weight
4.4 oz/sq yd
Product Type
Jacket
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash

Description

Lab Jacket, Anti-Static No, Attached Hood No, Chest Size - Maximum 41 1/4 in, Chest Size - Minimum 37 3/4 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 69 in, Height - Minimum 65 in, Liquid Dispersal Type Splash, Material Tychem(R) 5000, Material Weight 4.4 oz/sq yd, Named Size L, Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.